Siemens IBT - Passerelle KNX DALI 2 - N 141/14

Connectez-vous pour accéder au prix et commander
Caractéristiques principales
modèle - interface système d'éclairage/DALI
autres systèmes de bus - sans
mode de pose - DRA (DIN-rail adapter)
protocole - TCP/IP
type de tension - AC/DC
Conditionnement
1 unité(s)
Produit non retournable
EAN
4047625028725
Réf. Sonepar
05669502872
Réf. Fournisseur
N 141/14
Marque
Siemens IBT
modèle:
interface système d'éclairage/DALI
autres systèmes de bus:
sans
mode de pose:
DRA (DIN-rail adapter)
protocole:
TCP/IP
type de tension:
AC/DC
indice de protection (IP):
IP20
pays de fabrication:
ROUMANIE
Les Atouts de l'article:
- DALI Multi-Master Controller with DALI-2 certification acc. to IEC 62386-101 -103, each DALI output for communication with up to 64 DALI ECG Ed.1 and DALI-2 and 8 DALI-2 presence and 8 brightness sensors - For communication via KNX with electronic ballasts (ECG) with a DALI interface - Support of ECG type 0, 1, 2, 3, 4, 5, 6, 7, and 8 acc. to IEC 62386 edition 1 and edition 2 (DALI-2)- Supports presence (part 303) and brightness (part 304) DALI-2 sensors - Support of DALI DT8 ECG for color temperature Tc Tunable White and color control RGB, RGB(W) - IP-interface and Ethernet connection via RJ45 port- KNX Data Secure ready - Integrated power supply with input voltage AC 220-240 V, 50-60 Hz or DC 220-240 V for powering the gateway electronics and DALI output - Maximum DALI output voltage of 19 V, short circuit resistant - Incorrect voltage detection during commissioning if incorrect power line is connected to a DALI output - Configurable 7 segment display for displaying operation mode and error messages - Pushbutton for switching between bus and direct operating mode - LED indicate status of direct operation, IP connection and error of DALI output- One pair of pushbuttons for switching On Off and dimming of all connected DALI ECG - Configurable assignment of max. 64 DALI ECG per DALI output to 64 intelligent channels with automatic group creation - Each intelligent channel is independently controlled (switching, dimming, set dimming value, color and color temperature), offering 2 logic functions, multiple overrides, night mode, feedback for channel status and lamp failure - Control of all connected luminaries together in broadcast mode - Status signal and display of lamp and ECG failure per group and per DALI device - Object to monitor device function- Works function for switching and dimming- One or two level timer - Counter for switching cycles and operation hours including threshold monitoring - Energy saving function with 16 stand-by-area analysis per DALI output for activation of switch actuators - Scene control for up to 16 DALI scenes per DALI output - 16 integrated independent 2-level-controllers for brightness control and 16 independent constant light level controllers for 1 main luminaries group and up to 4 additional luminaries groups - 16 integrated calculators for brightness (internal and external) values - Assignment of DALI ECG to channels groups and with test options of channels groups and scenes via DCA in ETS during commissioning of gateway- Assignment of DALI sensors and test option of sensors via DCA in ETS - Integrated bus coupling unit- bus connection via bus terminal - Maintenance-free push-in terminals for connection and through-wiring of untreated single-core, stranded or multi-core conductors, 0.5 ... 2.5 mm²- Montage sur rail DIN EN 60715-TH35-7.5
Quelques mots du fabricant :
Nos technologies vous aident à créer des bâtiments intelligents plus compétitifs, résilients et durables. Ces bâtiments contribuent activement à l'expérience et au succès de leurs parties prenantes, ouvrant la voie à des bâtiments autonomes centrés sur l'humain. Nous accélérons votre transition numérique.


