Advantech - Routeur 4G Cat12 5x ETH WIFI POE low t - BB-ICR-4434W1S

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Série de produits
EAN
Réf. Sonepar
08085000925
Réf. Fournisseur
BB-ICR-4434W1S
Réf. Commerciale
Advantech
Routeur 4G Cat12 5x ETH WIFI POE low t
Les Atouts de l'article:
LTE Advanced Cat.12 Global Cellular ConnectivityDownload Speed Up to 600 MbpsQuad-core CPU with 1 GB RAM2× SIM, eSIM Ready, TPM 2.05× Gigabit Ethernet, 4× PoE+ PSE (PoE use is limited – see the ICR-4434 user manual), Dual-Band WiFiSFP Connector for SFP modules up to 10 GbpsRS232, RS485, CAN BUS, GNSS Receiver, 2× DI, 2× DO, USB Host, Micro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)
Les Atouts de l'article:
LTE Advanced Cat.12 Global Cellular ConnectivityDownload Speed Up to 600 MbpsQuad-core CPU with 1 GB RAM2× SIM, eSIM Ready, TPM 2.05× Gigabit Ethernet, 4× PoE+ PSE (PoE use is limited – see the ICR-4434 user manual), Dual-Band WiFiSFP Connector for SFP modules up to 10 GbpsRS232, RS485, CAN BUS, GNSS Receiver, 2× DI, 2× DO, USB Host, Micro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)