Advantech - ULI-213CI -Tripple Isolated RS-232/422/485 (Terminal Block) to Single Mode - BB-FOSTCDRI-SC

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
B+B
EAN
Réf. Sonepar
08085001005
Réf. Fournisseur
BB-FOSTCDRI-SC
Marque
Advantech
Converts serial data signals to single-mode fiber optic 2 KV 3-way optical isolation (two data ports, power circuit) and EMI/RFI protection Data rates up to 115.2 kbps Wide operating temperature: -40 to +80 °C IP30 plastic case, DIN mount
Les Atouts de l'article:
Converts serial data signals to single-mode fiber optic2 KV 3-way optical isolation (two data ports, power circuit) and EMI/RFI protectionData rates up to 115.2 kbpsWide operating temperature: -40 to +80 °CIP30 plastic case, DIN mountUL 508 rated10 – 48 VDC input power rangeUp to 15 km (9 mi) rangePower supply not included, sold separately
Les Atouts de l'article:
Converts serial data signals to single-mode fiber optic2 KV 3-way optical isolation (two data ports, power circuit) and EMI/RFI protectionData rates up to 115.2 kbpsWide operating temperature: -40 to +80 °CIP30 plastic case, DIN mountUL 508 rated10 – 48 VDC input power rangeUp to 15 km (9 mi) rangePower supply not included, sold separately





