Advantech - ULI-224TB - RS-232 (DB9 Female to RS-422/485 (Terminal Block) Converter - BB-485BAT3

Connectez-vous pour accéder au prix et commander
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
B+B
EAN
Réf. Sonepar
08085000965
Réf. Fournisseur
BB-485BAT3
Marque
Advantech
Converters RS-232 TD & RD to RS-422/485 signals Extends RS-232 data signals up to 1.2 km (4000 ft) Data rate: up to 115.2 Kbps 3 powering options: Battery (2) AAA, RS-232 handshake lines, or external power supply (not included, sold
Les Atouts de l'article:
Converters RS-232 TD & RD to RS-422/485 signalsExtends RS-232 data signals up to 1.2 km (4000 ft)Data rate: up to 115.2 Kbps3 powering options: Battery (2) AAA, RS-232 handshake lines, or external power supply (not included, sold separately)DB9 F / TBAutomatic Send Data Control – no software drivers necessary
Les Atouts de l'article:
Converters RS-232 TD & RD to RS-422/485 signalsExtends RS-232 data signals up to 1.2 km (4000 ft)Data rate: up to 115.2 Kbps3 powering options: Battery (2) AAA, RS-232 handshake lines, or external power supply (not included, sold separately)DB9 F / TBAutomatic Send Data Control – no software drivers necessary





