Leuze Electronic - IS D08MM/4NC-4N0+ Typ. operating range limit Sn: 4 mm; Operating range Sa: 0 ... - 50153118

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - IS D08MM/4NC-4N0+ Typ. operating range limit Sn: 4 mm; Operating range Sa: 0 ...

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

00533003562

Réf. Fournisseur

50153118

Marque

Leuze Electronic

Typ. operating range limit Sn: 4 mm; Operating range Sa: 0 ... 3.2 mm; Supply voltage: 10 ... 30 V, DC; Digital switching outputs: 1 Piece(s); Switching output 1: Transistor, PNP, NC (normally closed); Switching frequency: 1,000 Hz; Connect