Leuze Electronic - IS D18MM/4NO-8E0-M12+ Typ. operating range limit Sn: 8 mm; Operating range Sa: 0 - 50153131

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - IS D18MM/4NO-8E0-M12+ Typ. operating range limit Sn: 8 mm; Operating range Sa: 0

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Article en stock standard

Série de produits

EAN

Réf. Sonepar

00533003575

Réf. Fournisseur

50153131

Réf. Commerciale

Leuze Electronic

Typ. operating range limit Sn: 8 mm; Operating range Sa: 0 ... 6.4 mm; Supply voltage: 10 ... 30 V, DC; Digital switching outputs: 1 Piece(s); Switching output 1: Transistor, PNP, NO (normally open); Switching frequency: 500 Hz; Connection: