Leuze Electronic - IS D30MM/4NC-10E+ Typ. operating range limit Sn: 10 mm; Operating range Sa: 0 .. - 50153138

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - IS D30MM/4NC-10E+ Typ. operating range limit Sn: 10 mm; Operating range Sa: 0 ..

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

00533003582

Réf. Fournisseur

50153138

Marque

Leuze Electronic

Typ. operating range limit Sn: 10 mm; Operating range Sa: 0 ... 8.1 mm; Supply voltage: 10 ... 30 V, DC; Digital switching outputs: 1 Piece(s); Switching output 1: Transistor, PNP, NC (normally closed); Switching frequency: 500 Hz; Connecti