Leuze Electronic - LS35CI.XR1/XX+ Application: Detection of products in bag packaging; Operating ra - 50150349

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - LS35CI.XR1/XX+ Application: Detection of products in bag packaging; Operating ra

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

00533003546

Réf. Fournisseur

50150349

Marque

Leuze Electronic

Application: Detection of products in bag packaging; Operating range limit: 0 ... 220 m; Light source: LED, Infrared; Supply voltage: 10 ... 30 V, DC; Connection: Cable, 2,000 mm, 4 -wire; Design, housing: Cubic; Dimensions: 18.8 mm x 55.3