Leuze Electronic - LS35CI.XXR/XX-200-M12+ Application: Detection of products in bag packaging; Oper - 50150344

LEUZE ELECTRONIC
CopieCopie
Leuze Electronic - LS35CI.XXR/XX-200-M12+ Application: Detection of products in bag packaging; Oper

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

00533003541

Réf. Fournisseur

50150344

Marque

Leuze Electronic

Application: Detection of products in bag packaging; Operating range limit: 0 ... 400 m; Light source: LED, Infrared; Supply voltage: 10 ... 30 V, DC; Connection: Cable with connector, 200 mm, M12, Stainless steel, 4 -pin; Design, housing: