Madenr - Disjoncteur 3 pôles AC compact boitier moulé Ex9M6Q SU20L 1600 A, Icu=70kA - 110351

Connectez-vous pour accéder au prix et commander
Spécificités essentielles
nombre de pôles (total) - 3
nombre de pôles protégés - 3
type de tension - AC
Emballage et conditions
1 unité(s)
Produit non retournable
Gamme
COMPACT BOITIER MOULE
Voir tous les produits de cette gammeEAN
8592765103512
Réf. Sonepar
03054510351
Réf. Fournisseur
110351
Marque
Madenr
nombre de pôles (total):
3
nombre de pôles protégés:
3
type de tension:
AC
Disjoncteur 3 pôles AC compact boitier moulé Ex9M6Q SU20L 1600 A, Icu=70kA
Les Atouts de l'article:
Moulded Case Circuit Breakers Ex9M with SU20L type of smart unit are intended for applications in powerdistribution mainly. Testing according to IEC / EN 60947-2 standards ensures the functionality and reliabilityfor wide variety of applications including isolation.The electronic controller with DIP switches allows a fast and easy commission of the device for the installati-on requirements. Electronic technology improves the stability of the device on applications with signifi cativemechanical stress.These breakers are off ered with breaking capacities from 36 kA up to extreme 150 kA. Rated impulse with-stand voltage Uimp up to 12 kV makes it possible to use them even in system with occurences of transientovervoltage waves of high intensity, e.g. in heavy industry.Utilization category A and B circuit breakers.
Les Atouts de l'article:
Moulded Case Circuit Breakers Ex9M with SU20L type of smart unit are intended for applications in powerdistribution mainly. Testing according to IEC / EN 60947-2 standards ensures the functionality and reliabilityfor wide variety of applications including isolation.The electronic controller with DIP switches allows a fast and easy commission of the device for the installati-on requirements. Electronic technology improves the stability of the device on applications with signifi cativemechanical stress.These breakers are off ered with breaking capacities from 36 kA up to extreme 150 kA. Rated impulse with-stand voltage Uimp up to 12 kV makes it possible to use them even in system with occurences of transientovervoltage waves of high intensity, e.g. in heavy industry.Utilization category A and B circuit breakers.


