Madenr - Plaque de montage MP MHS 1000x600 mm pour coffret métal, avec fixations
Connectez-vous pour accéder au prix et commander
Spécificités essentielles
matériau - acier
hauteur - 1000 mm
largeur - 600 mm
perforation - Non
traitement de la surface - galvanisé
Minimum d'achat
1 unité(s)
EAN
8592765105967
Réf. Sonepar
03054510596
Réf. Fournisseur
110596
Réf. Commerciale
Madenr
matériau
acier
hauteur
1000 mm
largeur
600 mm
perforation
Non
traitement de la surface
galvanisé
Plaque de montage MP MHS 1000x600 mm pour coffret métal, avec fixations
Les Atouts de l'article:
Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.