nouveau

Advantech - 4FE PoE and 4G SFP Managed Ethernet Switch, IEEE802.3af/at, 46~57VDC, -40~75? - EKI-7708E-4FPI-BE

FACTORY SYSTEMES
CopieCopie

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001448

Réf. Fournisseur

EKI-7708E-4FPI-BE

Marque

Advantech

- Certified to IEC 62443-4-2 SL2 - 4 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP ports - Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) - IXM function enables fast deployment - Security: 802.1x

Les Atouts de l'article:

- Certified to IEC 62443-4-2 SL2- 4 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP ports- Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)- IXM function enables fast deployment- Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUS- NEMA TS2 for Traffic Control- EN50121-4 approval for Railway trackside deployment- -40 ~ 75°C wide-range operating temperature- Dual 48 VDC power input and 1 relay output

Un produit Advantech

Découvrez toute la gamme Advantech