Advantech - 8GE+4G SFP Managed Ethernet Switch - EKI-7712G-4F-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001427
Réf. Fournisseur
EKI-7712G-4F-BE
Marque
Advantech
- Certified to IEC 62443-4-2 SL2 - 8 Gigabit ports + 4 SFP ports - Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) - IXM function enables fast deployment - Security: 802.1x (Port-Based
Les Atouts de l'article:
- Certified to IEC 62443-4-2 SL2- 8 Gigabit ports + 4 SFP ports- Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)- IXM function enables fast deployment- Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUS- NEMA TS2 for Traffic Control- EN50121-4 approval for Railway trackside deployment- -40 ~ 75°C wide-range operating temperature (EKI-7712G-4FI)- Dual 12~48 VDC power input and 1 relay output
Les Atouts de l'article:
- Certified to IEC 62443-4-2 SL2- 8 Gigabit ports + 4 SFP ports- Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)- IXM function enables fast deployment- Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUS- NEMA TS2 for Traffic Control- EN50121-4 approval for Railway trackside deployment- -40 ~ 75°C wide-range operating temperature (EKI-7712G-4FI)- Dual 12~48 VDC power input and 1 relay output
Un produit Advantech
Découvrez toute la gamme Advantech


