Advantech - 8GE+4SFP+4G Combo port Managed Redundant Industrial Switch - EKI-7716G-4F4CI-BE
Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001430
Réf. Fournisseur
EKI-7716G-4F4CI-BE
Marque
Advantech
- Certified to IEC 62443-4-2 SL2 - 12 ~ 48 VDC power input and 1 relay output - -40 ~ 75°C wide-range operating temperature (EKI-7716G-4F4CI) - EN50121-4 approval for railway trackside deployment - NEMA TS2 for traffic control
Les Atouts de l'article:
- Certified to IEC 62443-4-2 SL2- 12 ~ 48 VDC power input and 1 relay output- -40 ~ 75°C wide-range operating temperature (EKI-7716G-4F4CI)- EN50121-4 approval for railway trackside deployment- NEMA TS2 for traffic control- Management: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIB- Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUS- IXM function enables fast deployment- Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP and MSTP (802.1w/1D/1s)
Les Atouts de l'article:
- Certified to IEC 62443-4-2 SL2- 12 ~ 48 VDC power input and 1 relay output- -40 ~ 75°C wide-range operating temperature (EKI-7716G-4F4CI)- EN50121-4 approval for railway trackside deployment- NEMA TS2 for traffic control- Management: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIB- Security: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUS- IXM function enables fast deployment- Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP and MSTP (802.1w/1D/1s)
Un produit Advantech
Découvrez toute la gamme Advantech


