Advantech - 2-Port CAN FD Bus PCIE Card with Isolation Protection - PCIE-1682F-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001291
Réf. Fournisseur
PCIE-1682F-A
Marque
Advantech
PCIe bus specification 1.2 compliant 2 x Independent CAN ports Up to 8 Mbps transmission speeds 40 MHz CAN FD controller frequency Optical isolation protection of 2,500 VDC Transmit/Receive status LED indicators
Les Atouts de l'article:
PCIe bus specification 1.2 compliant2 x Independent CAN portsUp to 8 Mbps transmission speeds40 MHz CAN FD controller frequencyOptical isolation protection of 2,500 VDCTransmit/Receive status LED indicators
Les Atouts de l'article:
PCIe bus specification 1.2 compliant2 x Independent CAN portsUp to 8 Mbps transmission speeds40 MHz CAN FD controller frequencyOptical isolation protection of 2,500 VDCTransmit/Receive status LED indicators
Un produit Advantech
Découvrez toute la gamme Advantech


