Advantech - 2-ports PCI Express PoE+ GigE Vision Frame Grab - PCIE-1672E-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001289
Réf. Fournisseur
PCIE-1672E-BE
Marque
Advantech
Intel I350 1GbE Ethernet Controller PCI Express Gen2 x4 compliant Compliance with IEEE 802.3at-2009 (PoE+), up to 2 ports delivers up to 25.4 W of power via power jet supply and protect by recoverable eFuse Powered Device (PD) auto
Les Atouts de l'article:
Intel I350 1GbE Ethernet ControllerPCI Express Gen2 x4 compliantCompliance with IEEE 802.3at-2009 (PoE+), up to 2 ports delivers up to 25.4 W of power via power jet supply and protect by recoverable eFusePowered Device (PD) auto detection and classificationSupports IEEE 802.3u Auto-NegotiationSupports Jumbo frame (9,500 byte) and link aggregationSupports IEEE 802.3, IEEE 802.3u, IEEE802.3ab,IEEE802.3x, IEEE802.3af, IEEE802.3atPoE on/off control by Hardware switchProtect shell reduce the risk of damage from system installation
Les Atouts de l'article:
Intel I350 1GbE Ethernet ControllerPCI Express Gen2 x4 compliantCompliance with IEEE 802.3at-2009 (PoE+), up to 2 ports delivers up to 25.4 W of power via power jet supply and protect by recoverable eFusePowered Device (PD) auto detection and classificationSupports IEEE 802.3u Auto-NegotiationSupports Jumbo frame (9,500 byte) and link aggregationSupports IEEE 802.3, IEEE 802.3u, IEEE802.3ab,IEEE802.3x, IEEE802.3af, IEEE802.3atPoE on/off control by Hardware switchProtect shell reduce the risk of damage from system installation
Un produit Advantech
Découvrez toute la gamme Advantech


