Advantech - Controleur AMAX-5580 Intel i7 6600U, 8G DDR4 - AMAX-5580-74000A

FACTORY SYSTEMES
CopieCopie

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001381

Réf. Fournisseur

AMAX-5580-74000A

Marque

Advantech

Optimized BIOS & Embedded OS for 1ms real-time control (Windows and Linux) Achieve 64-axis motion control with 1ms EtherCAT cycle time under Windows (applies to AMAX-5580 Core i processor) OPC UA and Modbus TCP/RTU as IT connectivity

Les Atouts de l'article:

Optimized BIOS & Embedded OS for 1ms real-time control (Windows and Linux)Achieve 64-axis motion control with 1ms EtherCAT cycle time under Windows (applies to AMAX-5580 Core i processor)OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYSEtherCAT, PROFIT, Ethernet I/P, CANopen as OT connectivity enabled by CODESYSUnlimited I/O points, fieldbus networks, and visualization variables for CODESYS applicationsCODESYS Visualization (Target and Web), SoftMotion and CNC/Robotics support by different packageAdvantech Data Connect (ADC) Library provides flexible and highly efficient data connection with 3rd party application software through symbols (PLC Handler) & shared memory (C++/C#)Intel® Core™ i7/i5/Celeron® with 8GB/4GB DDR4 memorySystem I/O with 2 x GbE, 4 x USB 3.0, 2 x COM, 1 x HDMI, 1 x VGA, 1 x 7 pin terminal (dual power input with alarm output)

Un produit Advantech

Découvrez toute la gamme Advantech