Advantech - Module déporté AMAX-4830SO - 16E ToR isolées - 16S ToR -EtherCAT - AMAX-4830SO-B

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001350
Réf. Fournisseur
AMAX-4830SO-B
Marque
Advantech
Suitable for EtherCAT networks 16-ch digital input and 16-ch digital output with 2,500 VDC isolation Wide input voltage range (10 ~ 30 VDC) Wide output voltage range (5 ~ 40 VDC) and high output current (350 mA/ch) Quick removable European
Les Atouts de l'article:
Suitable for EtherCAT networks16-ch digital input and 16-ch digital output with 2,500 VDC isolationWide input voltage range (10 ~ 30 VDC)Wide output voltage range (5 ~ 40 VDC) and high output current (350 mA/ch)Quick removable European type connectorLED indicators for I/O statusSupports EtherCAT Distributed Clock (DC) mode and SyncManager modeTwo Rotary switches for up to 256 SubDevice IDs
Les Atouts de l'article:
Suitable for EtherCAT networks16-ch digital input and 16-ch digital output with 2,500 VDC isolationWide input voltage range (10 ~ 30 VDC)Wide output voltage range (5 ~ 40 VDC) and high output current (350 mA/ch)Quick removable European type connectorLED indicators for I/O statusSupports EtherCAT Distributed Clock (DC) mode and SyncManager modeTwo Rotary switches for up to 256 SubDevice IDs
Un produit Advantech
Découvrez toute la gamme Advantech


