Advantech - SmartFlex, AUS/NZ, 2x Ethernet, Plastic, Without Accessories - BB-SR30800010

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001120
Réf. Fournisseur
BB-SR30800010
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B28, B40 2x Ethernet port with PoE support, DIN rail mounting Powerful CPU and Memory, Hosting of SW IoT applications 2x ETH GPS, USB, I/O 2x DI + 1x DO
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B402x Ethernet port with PoE support, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B402x Ethernet port with PoE support, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall
Un produit Advantech
Découvrez toute la gamme Advantech


