Advantech - Switch administrable 16 ports GE + 4 ports SFP - EKI-7720G-4F-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001214
Réf. Fournisseur
EKI-7720G-4F-BE
Marque
Advantech
16 Gigabit Ethernet ports + 4 SFP ports SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment Security: 802.1x
Les Atouts de l'article:
16 Gigabit Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7720G-4FI)
Les Atouts de l'article:
16 Gigabit Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7720G-4FI)
Un produit Advantech
Découvrez toute la gamme Advantech


