Advantech - Switch non manageable 16 ports RJ45 10/100 Mbit - EKI-2716EI-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001180
Réf. Fournisseur
EKI-2716EI-A
Marque
Advantech
16-port Fast Ethernet Unmanaged Switch Provides 16 Fast Ethernet ports with Auto MDI/MDI-X Supports 10/100 Mbps Auto-Negotiation Supports redundant 12 ~ 48 VDC power input Supports DIP Switch Configuration: QoS/BSP/VLAN Supports EMC Level
Les Atouts de l'article:
16-port Fast Ethernet Unmanaged SwitchProvides 16 Fast Ethernet ports with Auto MDI/MDI-XSupports 10/100 Mbps Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports DIP Switch Configuration: QoS/BSP/VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports wide operating temperatures from -40 to 75 °CDual power input with 12 ~48 VDC (8.4~52.8 VDC)
Les Atouts de l'article:
16-port Fast Ethernet Unmanaged SwitchProvides 16 Fast Ethernet ports with Auto MDI/MDI-XSupports 10/100 Mbps Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports DIP Switch Configuration: QoS/BSP/VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports wide operating temperatures from -40 to 75 °CDual power input with 12 ~48 VDC (8.4~52.8 VDC)
Un produit Advantech
Découvrez toute la gamme Advantech


