Advantech - Switch non-manageable 8 GE POE Alim 24 ? 48 VDC, trame Jumbo - EKI-2708G-PI-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001176
Réf. Fournisseur
EKI-2708G-PI-A
Marque
Advantech
8 x Gigabit Ethernet ports Support 8 x IEEE 802.3at/af PoE ports for PD demands Up to 30W output per PoE port Supports jumbo frame transmission up to 9k bytes DIN-rail with IP30 metal mechanism 12 ~ 48 VDC redundant dual power input and 1
Les Atouts de l'article:
8 x Gigabit Ethernet portsSupport 8 x IEEE 802.3at/af PoE ports for PD demandsUp to 30W output per PoE portSupports jumbo frame transmission up to 9k bytesDIN-rail with IP30 metal mechanism12 ~ 48 VDC redundant dual power input and 1 relay outputWide operating temperature range of -40 ~ 75°C
Les Atouts de l'article:
8 x Gigabit Ethernet portsSupport 8 x IEEE 802.3at/af PoE ports for PD demandsUp to 30W output per PoE portSupports jumbo frame transmission up to 9k bytesDIN-rail with IP30 metal mechanism12 ~ 48 VDC redundant dual power input and 1 relay outputWide operating temperature range of -40 ~ 75°C
Un produit Advantech
Découvrez toute la gamme Advantech


