Advantech - Arm® Cortex®-A55 Quad-core Embedded Controller - AMAX-4540-20811A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001462
Réf. Fournisseur
AMAX-4540-20811A
Marque
Advantech
- Optimized Linux OS for real-time control - Achieve 16-axis motion control with 2ms EtherCAT cycle time - OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS - EtherCAT, and CANopen as OT connectivity enabled by CODESYS
Les Atouts de l'article:
- Optimized Linux OS for real-time control- Achieve 16-axis motion control with 2ms EtherCAT cycle time- OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS- EtherCAT, and CANopen as OT connectivity enabled by CODESYS- Unlimited I/O points, fieldbus networks, and visualization variables for CODESYS applications- CODESYS Visualization (Target & Web), SoftMotion and CNC/Robotics support via different packages- Advantech Data Connect (ADC) Library provides flexible and highly efficient data connection with 3rd party application software through symbols (PLC Handler) and shared memory (C++/C#)- Rockchip RK3568J Quad-Core Arm® Cortex®-A55 1.4GHz (Up to 1.8GHz)- Built in connectivity interface: 4 x GbE, 8 x RS-232/485, 2 x CAN 2.0B, 1 x mPCIe and 1 x M.2 B key 2280
Quelques mots du fabricant :
Pourquoi choisir Factory Systemes comme partenaire Advantech ?
1/ Expertise certifiée Advantech pour vos projets industriels
2/ Large gamme de PC industriels, IHM et solutions IoT
3/ Accompagnement global : conseil, intégration, support
4/ Solutions éprouvées pour environnements industriels exigeants
Les Atouts de l'article:
- Optimized Linux OS for real-time control- Achieve 16-axis motion control with 2ms EtherCAT cycle time- OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS- EtherCAT, and CANopen as OT connectivity enabled by CODESYS- Unlimited I/O points, fieldbus networks, and visualization variables for CODESYS applications- CODESYS Visualization (Target & Web), SoftMotion and CNC/Robotics support via different packages- Advantech Data Connect (ADC) Library provides flexible and highly efficient data connection with 3rd party application software through symbols (PLC Handler) and shared memory (C++/C#)- Rockchip RK3568J Quad-Core Arm® Cortex®-A55 1.4GHz (Up to 1.8GHz)- Built in connectivity interface: 4 x GbE, 8 x RS-232/485, 2 x CAN 2.0B, 1 x mPCIe and 1 x M.2 B key 2280
Quelques mots du fabricant :
Pourquoi choisir Factory Systemes comme partenaire Advantech ?
1/ Expertise certifiée Advantech pour vos projets industriels
2/ Large gamme de PC industriels, IHM et solutions IoT
3/ Accompagnement global : conseil, intégration, support
4/ Solutions éprouvées pour environnements industriels exigeants
Un produit Advantech
Découvrez toute la gamme Advantech


