Advantech - E-Mark M12 8FE PoE Unmanaged Switch - EKI-9508E-PS-B

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001220
Réf. Fournisseur
EKI-9508E-PS-B
Marque
Advantech
M12 connector with IP67 rugged housing Complies with E-Mark Complies with UN ECE R118 & UN ECE R10 Supports PoE IEEE802.3af/at (PoE model) Wide nominal power input range: 12/24VDC; Operating power input range: 9-36VDC Compact size to fit
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with E-MarkComplies with UN ECE R118 & UN ECE R10Supports PoE IEEE802.3af/at (PoE model)Wide nominal power input range: 12/24VDC
Operating power input range: 9-36VDCCompact size to fit in different narrow spacesOperating temperature:-40 ~ 70°C
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with E-MarkComplies with UN ECE R118 & UN ECE R10Supports PoE IEEE802.3af/at (PoE model)Wide nominal power input range: 12/24VDC
Operating power input range: 9-36VDCCompact size to fit in different narrow spacesOperating temperature:-40 ~ 70°C
Un produit Advantech
Découvrez toute la gamme Advantech


