Advantech - ICR-3200, EMEA, 2× Ethernet, 1× RS232, 1× RS485, Metal, EdgeLink, Without - BB-ICR-3231-EL

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001046
Réf. Fournisseur
BB-ICR-3231-EL
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA, 2× SIM EdgeLink Router App LTE B1, B3, B7, B8, B20, B28, B38, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications VPN router, Open Linux OS DIN rail & Wall mounting 2× ETH 1× RS232, 1×
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA, 2× SIMEdgeLink Router AppLTE B1, B3, B7, B8, B20, B28, B38, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsVPN router, Open Linux OSDIN rail & Wall mounting2× ETH1× RS232, 1× RS485, I/O 1× DI + 1× DOOperating temp. –40 °C to +75 °C, Power supply 9 to 36 V DCCertifications: CE, E8Advanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, EMEA, 2× SIMEdgeLink Router AppLTE B1, B3, B7, B8, B20, B28, B38, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsVPN router, Open Linux OSDIN rail & Wall mounting2× ETH1× RS232, 1× RS485, I/O 1× DI + 1× DOOperating temp. –40 °C to +75 °C, Power supply 9 to 36 V DCCertifications: CE, E8Advanced networking, Diagnostics, VPN support, Firewall
Un produit Advantech
Découvrez toute la gamme Advantech


