Advantech - Intel® Core? IPC Controller - AMAX-7580-208D7A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001463
Réf. Fournisseur
AMAX-7580-208D7A
Marque
Advantech
- Optimized BIOS & Embedded OS for 1ms real-time control (Windows and Linux) - Achieve 128-axis motion control with 500 μs EtherCAT cycle time under Linux - OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS - EtherCAT
Les Atouts de l'article:
- Optimized BIOS & Embedded OS for 1ms real-time control (Windows and Linux)- Achieve 128-axis motion control with 500 μs EtherCAT cycle time under Linux- OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS- EtherCAT, PROFIT, Ethernet I/P, CANopen as OT connectivity enabled by CODESYS- Unlimited I/O points, fieldbus networks, and visualization variables for CODESYS applications- CODESYS Visualization (Target and Web), SoftMotion and CNC/Robotics support by different package- Advantech Data Connect (ADC) Library provides flexible and highly efficient data connection with 3rd party application software through symbols (PLC Handler) & shared memory (C++/C#)- 13th Generation Intel® Core™ i7/i5 Processor with 8GB DDR5 memory- Port isolation for 8 x DI, 8 x DO, 4 x COM
Quelques mots du fabricant :
Pourquoi choisir Factory Systemes comme partenaire Advantech ?
1/ Expertise certifiée Advantech pour vos projets industriels
2/ Large gamme de PC industriels, IHM et solutions IoT
3/ Accompagnement global : conseil, intégration, support
4/ Solutions éprouvées pour environnements industriels exigeants
Les Atouts de l'article:
- Optimized BIOS & Embedded OS for 1ms real-time control (Windows and Linux)- Achieve 128-axis motion control with 500 μs EtherCAT cycle time under Linux- OPC UA and Modbus TCP/RTU as IT connectivity enabled by CODESYS- EtherCAT, PROFIT, Ethernet I/P, CANopen as OT connectivity enabled by CODESYS- Unlimited I/O points, fieldbus networks, and visualization variables for CODESYS applications- CODESYS Visualization (Target and Web), SoftMotion and CNC/Robotics support by different package- Advantech Data Connect (ADC) Library provides flexible and highly efficient data connection with 3rd party application software through symbols (PLC Handler) & shared memory (C++/C#)- 13th Generation Intel® Core™ i7/i5 Processor with 8GB DDR5 memory- Port isolation for 8 x DI, 8 x DO, 4 x COM
Quelques mots du fabricant :
Pourquoi choisir Factory Systemes comme partenaire Advantech ?
1/ Expertise certifiée Advantech pour vos projets industriels
2/ Large gamme de PC industriels, IHM et solutions IoT
3/ Accompagnement global : conseil, intégration, support
4/ Solutions éprouvées pour environnements industriels exigeants
Un produit Advantech
Découvrez toute la gamme Advantech


