Advantech - IoT Gateway Wise-710, Cortex, 8Go eMMC, 4DIO, Linux - WISE-710-N600A

FACTORY SYSTEMES
CopieCopie
Advantech - IoT Gateway Wise-710, Cortex, 8Go eMMC, 4DIO, Linux

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000581

Réf. Fournisseur

WISE-710-N600A

Marque

Advantech

NXP® ARM® Cortex™-A9 i.MX6 processor 1 GB DDR3L RAM and 8 GB eMMC storage onboard 10/100/1000 Mbps Ethernet ports ? CANBus with programmable bit rate of up to 1 Mb/sec Embedded security chip for data security DIO wet contact & dry contact

Les Atouts de l'article:

NXP® ARM® Cortex™-A9 i.MX6 processor1 GB DDR3L RAM and 8 GB eMMC storage onboard10/100/1000 Mbps Ethernet ports? CANBus with programmable bit rate of up to 1 Mb/secEmbedded security chip for data securityDIO wet contact & dry contact by switch supportIsolated protection of digital input/outputOptional mPCIe expansion solt for wireless modulesOperating system Linux Ubuntu 16.04 (Default) and Yocto 2.1 supportWide operating temperature range (-20~55°C/-4~131°F)Advantech WISE-PaaS/Edgelink support with more than 200 I/O drivers