Advantech - LRE Ethernet over Coaxial Extender, Remote - IMC-150LPC-R

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000798
Réf. Fournisseur
IMC-150LPC-R
Marque
Advantech
Delivers data up to 300 m (985 ft) at 100Mbps with power via coaxial cable Extends power >15.4 watt power with 300 m (985 ft) long coaxial cable Railway Trackside EN 50121-4 EMC certified Features copper-based Link Fault Pass Through
Les Atouts de l'article:
Delivers data up to 300 m (985 ft) at 100Mbps with power via coaxial cableExtends power >15.4 watt power with 300 m (985 ft) long coaxial cableRailway Trackside EN 50121-4 EMC certifiedFeatures copper-based Link Fault Pass Through (LFPT)Supports Remote PD power ON/OFF by disabling/enabling port via management switch
Les Atouts de l'article:
Delivers data up to 300 m (985 ft) at 100Mbps with power via coaxial cableExtends power >15.4 watt power with 300 m (985 ft) long coaxial cableRailway Trackside EN 50121-4 EMC certifiedFeatures copper-based Link Fault Pass Through (LFPT)Supports Remote PD power ON/OFF by disabling/enabling port via management switch


