Advantech - Routeur 4G, 2 ETH, 1 RS232/RS485, GPS, IO, 2 SIM,WIFI, EMEA, Node-Red - BB-ICR-3231W

FACTORY SYSTEMES
CopieCopie
Advantech - Routeur 4G, 2 ETH, 1 RS232/RS485, GPS, IO, 2 SIM,WIFI, EMEA, Node-Red

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000297

Réf. Fournisseur

BB-ICR-3231W

Marque

Advantech

LTE Cat.4 with 3G/2G fallback ?Powerful CPU with 1.3 GB storage to host customer SW applications ?2× SIM with cover, eSIM ready ?2× Ethernet 10/100, 1x RS232, 1x RS485 and I/O ?Robust metal cover with DIN and Wall mount options

Les Atouts de l'article:

LTE Cat.4 with 3G/2G fallback?Powerful CPU with 1.3 GB storage to host customer SW applications?2× SIM with cover, eSIM ready?2× Ethernet 10/100, 1x RS232, 1x RS485 and I/O?Robust metal cover with DIN and Wall mount options?Operational temperature range from -40 °C to +75 °C?Backup real time clock?Sleep mode & Power ignitionWi-Fi 802.11ac, 2×2 MIMOBluetooth v5.1 (class 1)GNSS receiver?E-Mark and EN 50155 Railway compliance

Un produit Advantech

Découvrez toute la gamme Advantech