Advantech - Routeur 4G, Cat12, 5x ETH, WIFI, low temp - BB-ICR-4434W1

FACTORY SYSTEMES
CopieCopie
Advantech - Routeur 4G, Cat12, 5x ETH, WIFI, low temp

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085000924

Réf. Fournisseur

BB-ICR-4434W1

Marque

Advantech

LTE Advanced Cat.12 Global Cellular Connectivity Download Speed Up to 600 Mbps Quad-core CPU with 1 GB RAM 2× SIM, eSIM Ready, TPM 2.0 5× Gigabit Ethernet, Dual-Band WiFi SFP Connector for SFP modules up to 10 Gbps RS232, RS485, CAN BUS

Les Atouts de l'article:

LTE Advanced Cat.12 Global Cellular ConnectivityDownload Speed Up to 600 MbpsQuad-core CPU with 1 GB RAM2× SIM, eSIM Ready, TPM 2.05× Gigabit Ethernet, Dual-Band WiFiSFP Connector for SFP modules up to 10 GbpsRS232, RS485, CAN BUS, GNSS Receiver, 2× DI, 2× DO, USB Host, Micro SD CardRobust metal cover with wall and DIN mount optionsWide operational temperature range (-40 to +60 °C)

Un produit Advantech

Découvrez toute la gamme Advantech