Advantech - Serial Converter, RS-232/422/485 TB to MM Fiber ST (Inverted), Ind. DIN, C1D2 - BB-FOSTCDRI-INV

FACTORY SYSTEMES
CopieCopie

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001001

Réf. Fournisseur

BB-FOSTCDRI-INV

Marque

Advantech

Converts serial data signals to multi-mode ST fiber optic Inverted fiber state - fiber light OFF in idle state 2 KV 3-way optical isolation (input/output/power); EMI/RFI protection Data rate: up to 115.2 kbps Wide operating temperature:

Les Atouts de l'article:

Converts serial data signals to multi-mode ST fiber opticInverted fiber state - fiber light OFF in idle state2 KV 3-way optical isolation (input/output/power)
EMI/RFI protectionData rate: up to 115.2 kbpsWide operating temperature: -40 to +80 °CDIN mount, IP20 plastic case10–48 VDC power source required (not included, sold separately)UL Class 1 / Division 2 rated

Un produit Advantech

Découvrez toute la gamme Advantech