Advantech - SmartFlex, AUS/NZ, 2x Ethernet, 1x RS232, 1x RS485, Plastic, Without Accessories - BB-SR30800310

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001121
Réf. Fournisseur
BB-SR30800310
Marque
Advantech
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B28, B40 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 2x ETH 1x RS232, 1x RS485/422 GPS, USB, I/O 2x DI + 1x DO
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B40Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETH1x RS232, 1x RS485/422GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE cat.4, 3G/HSPA+, GPRS/EDGE, AUS/NZ, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B28, B40Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETH1x RS232, 1x RS485/422GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: RCMAdvanced networking, Diagnostics, VPN support, Firewall
Un produit Advantech
Découvrez toute la gamme Advantech


