Advantech - SmartFlex, Global, 2x ETH, 1x RS232, 1x RS485, Plastic, ACC Int. - BB-SR31000315

CopieCopie
Advantech - SmartFlex, Global, 2x ETH, 1x RS232, 1x RS485, Plastic, ACC Int.

Connectez-vous pour accéder au prix et commander

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001133

Réf. Fournisseur

BB-SR31000315

Marque

Advantech

LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 2x ETH, 1x

Les Atouts de l'article:

LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETH, 1x RS232, 1x RS485GPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall