Advantech - SmartFlex, Global, 2x ETH, Plastic, ACC Int. - BB-SR31000015

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001125
Réf. Fournisseur
BB-SR31000015
Marque
Advantech
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIM LTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41 Powerful CPU and Memory, Hosting of SW IoT applications DIN rail mounting, Sleep mode 2x ETH GPS
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
LTE Cat.4, 3G/HSPA+, GPRS/EDGE, Global, 2x SIMLTE B1, B2, B3, B4, B5, B7, B8, B12, B13, B18, B19, B20, B25, B26, B28, B38, B39, B40, B41Powerful CPU and Memory, Hosting of SW IoT applicationsDIN rail mounting, Sleep mode2x ETHGPS, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, UL, TELECAdvanced networking, Diagnostics, VPN support, Firewall


