Advantech - SmartFlex, Global, 5x Ethernet, Wi-Fi, Metal, Without Accessories - BB-SR30010120

FACTORY SYSTEMES
CopieCopie

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001073

Réf. Fournisseur

BB-SR30010120

Marque

Advantech

Global VPN, Multiple LAN/WAN configuration, DIN rail mounting Powerful CPU and Memory, Hosting of SW IoT applications 5x ETH WiFi 2.4/5 GHz, USB, I/O 2x DI + 1x DO, MicroSD Operating temp. –40 °C to +75 °C, Power supply 10 to 60 V DC

Les Atouts de l'article:

GlobalVPN, Multiple LAN/WAN configuration, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications5x ETHWiFi 2.4/5 GHz, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, FCC/IC, UL C1D2/Atex, RCMAdvanced networking, Diagnostics, VPN support, Firewall