Advantech - SmartFlex, Global, 5x Ethernet, Wi-Fi, PoE PD, Metal, Without Accessories - BB-SR30019120

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001075
Réf. Fournisseur
BB-SR30019120
Marque
Advantech
Global VPN, Multiple LAN/WAN configuration, DIN rail mounting Powerful CPU and Memory, Hosting of SW IoT applications 5x ETH, PD PoE+, PoE+ IEEE 802.3at & 802.3af on 2x ETH WiFi 2.4/5 GHz, USB, I/O 2x DI + 1x DO, MicroSD Operating temp.
Les Atouts de l'article:
GlobalVPN, Multiple LAN/WAN configuration, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications5x ETH, PD PoE+, PoE+ IEEE 802.3at & 802.3af on 2x ETHWiFi 2.4/5 GHz, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, FCC/IC, UL C1D2/Atex, RCMAdvanced networking, Diagnostics, VPN support, Firewall
Les Atouts de l'article:
GlobalVPN, Multiple LAN/WAN configuration, DIN rail mountingPowerful CPU and Memory, Hosting of SW IoT applications5x ETH, PD PoE+, PoE+ IEEE 802.3at & 802.3af on 2x ETHWiFi 2.4/5 GHz, USB, I/O 2x DI + 1x DO, MicroSDOperating temp. –40 °C to +75 °C, Power supply 10 to 60 V DCCertifications: CE, FCC/IC, UL C1D2/Atex, RCMAdvanced networking, Diagnostics, VPN support, Firewall
Un produit Advantech
Découvrez toute la gamme Advantech


