Advantech - Switch 20 Ports POE couche 2 manageable EN50155 L2 avec 6 x 10G - EKI-9520H-6XPW-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001232
Réf. Fournisseur
EKI-9520H-6XPW-A
Marque
Advantech
EN50155 L2 20-port Managed Ethernet switch with up to 6 x 10G ports 14 x IEEE802.3af/at PoE ports M12 connector with ruggedized metal housing Provides M12-USB Dongle for quick configuration and backup Ethernet Ports:M12 X-coded 1G (port
Les Atouts de l'article:
EN50155 L2 20-port Managed Ethernet switch with up to 6 x 10G ports14 x IEEE802.3af/at PoE ports M12 connector with ruggedized metal housingProvides M12-USB Dongle for quick configuration and backupEthernet Ports:M12 X-coded 1G (port 1-14)M12 X-coded 2.5G/5G/10G (port 15-20)Console port M12 5pin A-codedRelay output M12 5pin A-coded with 2relay outputs of 1A@24VDCPower Connection M12 5pin K-codedEnclosure Extruded aluminum and metal chassisIP20Wall mountDimensions (W x H x D) 350 x 148.7 x 96 mmWeight 8kgOperating temperature -40 ~ 70°CStorage temperature -40 ~ 85°C (-40 ~ 185°F)Ambient relative humidity 5~ 95% (non-condensing)Power consumption 50 WattsNominal input voltage 24/28/36/48/72/96/110VDCOperating range 16.8~137.5 VDCOver current protectionReverse polarity protectionPoE Power budget 24V/60W, 110V/100WSafety EN62368-1? EMI FCC Part 15 Subpart B Class A, CE EN55032/ EN55035, EMS EN61000-4-2 (ESD)
EN61000-4-3 (RS)
EN61000-4-4 (EFT)
EN61000-4-5
Les Atouts de l'article:
EN50155 L2 20-port Managed Ethernet switch with up to 6 x 10G ports14 x IEEE802.3af/at PoE ports M12 connector with ruggedized metal housingProvides M12-USB Dongle for quick configuration and backupEthernet Ports:M12 X-coded 1G (port 1-14)M12 X-coded 2.5G/5G/10G (port 15-20)Console port M12 5pin A-codedRelay output M12 5pin A-coded with 2relay outputs of 1A@24VDCPower Connection M12 5pin K-codedEnclosure Extruded aluminum and metal chassisIP20Wall mountDimensions (W x H x D) 350 x 148.7 x 96 mmWeight 8kgOperating temperature -40 ~ 70°CStorage temperature -40 ~ 85°C (-40 ~ 185°F)Ambient relative humidity 5~ 95% (non-condensing)Power consumption 50 WattsNominal input voltage 24/28/36/48/72/96/110VDCOperating range 16.8~137.5 VDCOver current protectionReverse polarity protectionPoE Power budget 24V/60W, 110V/100WSafety EN62368-1? EMI FCC Part 15 Subpart B Class A, CE EN55032/ EN55035, EMS EN61000-4-2 (ESD)
EN61000-4-3 (RS)
EN61000-4-4 (EFT)
EN61000-4-5
Un produit Advantech
Découvrez toute la gamme Advantech


