Advantech - Switch 20FE+8GE PoE, LAN Manageable,EN50155, 24-110VDC - EKI-9528E-8GMPX-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000870
Réf. Fournisseur
EKI-9528E-8GMPX-A
Marque
Advantech
M12 connector with ruggedized IP54 certified housing Complies with EN50155 and EN50121-3-2 standards 24 x PoE IEEE802.3af/at ports Wide nominal power input range: 24 ~ 110VDC Operating power input range: 16.8 ~ 137.5VDC X-Ring Pro delivers
Les Atouts de l'article:
M12 connector with ruggedized IP54 certified housingComplies with EN50155 and EN50121-3-2 standards24 x PoE IEEE802.3af/at portsWide nominal power input range: 24 ~ 110VDCOperating power input range: 16.8 ~ 137.5VDCX-Ring Pro delivers rapid and predictable convergenceLeverages IXM technology to ease maintenanceProvides N-Key for quick configuration and backupBroad operating temperatures (-40 ~ 70 °C/-40 ~ 158 °F)
Les Atouts de l'article:
M12 connector with ruggedized IP54 certified housingComplies with EN50155 and EN50121-3-2 standards24 x PoE IEEE802.3af/at portsWide nominal power input range: 24 ~ 110VDCOperating power input range: 16.8 ~ 137.5VDCX-Ring Pro delivers rapid and predictable convergenceLeverages IXM technology to ease maintenanceProvides N-Key for quick configuration and backupBroad operating temperatures (-40 ~ 70 °C/-40 ~ 158 °F)


