Advantech - Switch administrable 16 ports FE + 4 ports SFP + T° étendue - EKI-7720E-4FI-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001213
Réf. Fournisseur
EKI-7720E-4FI-BE
Marque
Advantech
16 Fast Ethernet ports + 4 SFP ports SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment Security: 802.1x (Port-Based
Les Atouts de l'article:
16 Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7720E-4FI)
Les Atouts de l'article:
16 Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7720E-4FI)


