Advantech - Switch administrable 16 ports GE POE + 4 ports SFP + T° étendue - EKI-7720G-4FPI-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001217
Réf. Fournisseur
EKI-7720G-4FPI-BE
Marque
Advantech
16 IEEE 802.3af/at PoE ports Up to 420W power budget SFP socket for easy and flexible fiber expansion Redundancy: X-Ring Pro (ultra-high-speed recovery time, <20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment Security:
Les Atouts de l'article:
16 IEEE 802.3af/at PoE portsUp to 420W power budgetSFP socket for easy and flexible fiber expansionRedundancy: X-Ring Pro (ultra-high-speed recovery time, <20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (port-based, MD5/TLS/TTLS/PEAP encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, standard MIB, private MIB-40 ~ 70°C wide-range operating temperatureDual 48 ~ 57VDC power inputs and 1 x relay output
Les Atouts de l'article:
16 IEEE 802.3af/at PoE portsUp to 420W power budgetSFP socket for easy and flexible fiber expansionRedundancy: X-Ring Pro (ultra-high-speed recovery time, <20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (port-based, MD5/TLS/TTLS/PEAP encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, standard MIB, private MIB-40 ~ 70°C wide-range operating temperatureDual 48 ~ 57VDC power inputs and 1 x relay output


