Advantech - Switch administrable 8 ports FE PoE + 4 ports SFP + T° étendue - EKI-7712E-4FPI-AE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000441
Réf. Fournisseur
EKI-7712E-4FPI-AE
Marque
Advantech
8 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP ports SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) IXM function enables fast deployment
Les Atouts de l'article:
8 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7712E-4FPI)
Les Atouts de l'article:
8 x IEEE 802.3 af/at PoE Fast Ethernet ports + 4 SFP portsSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)IXM function enables fast deploymentSecurity: 802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption), RADIUSManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIBNEMA TS2 for Traffic ControlEN50121-4 approval for Railway trackside deployment-40 ~ 75°C wide-range operating temperature (EKI-7712E-4FPI)
Un produit Advantech
Découvrez toute la gamme Advantech


