Advantech - Switch Administrable Niv 3, 8 ports GbE + 4 SFP + T° étendue - EKI-9612G-4FI-AE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000387
Réf. Fournisseur
EKI-9612G-4FI-AE
Marque
Advantech
DIN-Rail L3 switch 8 Gigabit ports + 4 SFP ports L3 function :Static route , NAT SFP socket for Easy and Flexible Fiber Expansion Redundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D) Security: 802.1x
Les Atouts de l'article:
DIN-Rail L3 switch 8 Gigabit ports + 4 SFP portsL3 function :Static route , NATSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)Security: 802.1xManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIB-40 ~ 75°C wide-range operating temperatureDual 12~48 VDC power input and 1 relay output
Les Atouts de l'article:
DIN-Rail L3 switch 8 Gigabit ports + 4 SFP portsL3 function :Static route , NATSFP socket for Easy and Flexible Fiber ExpansionRedundancy: X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D)Security: 802.1xManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB, Private MIB-40 ~ 75°C wide-range operating temperatureDual 12~48 VDC power input and 1 relay output
Un produit Advantech
Découvrez toute la gamme Advantech


