Advantech - Switch manageable 24G+4G Combo Port POE température étendue - EKI-7428G-4CPI-BE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001199
Réf. Fournisseur
EKI-7428G-4CPI-BE
Marque
Advantech
24 x IEEE 802.3 af/at PoE Gigabit ports + 4 x Gigabit Copper/SFP combo ports, provide up to 30Watts per port SFP socket for Easy and Flexible Fiber Expansion Management: SNMP v1/v2c/v3, WEB, Telnet, Standard MIB IXM function enables fast
Les Atouts de l'article:
24 x IEEE 802.3 af/at PoE Gigabit ports + 4 x Gigabit Copper/SFP combo ports, provide up to 30Watts per portSFP socket for Easy and Flexible Fiber ExpansionManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIBIXM function enables fast deploymentSecurity:802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption),HTTPS,SSH and SNMPv3Redundancy: Gigabit X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D),MSTP48VDC power input (46-57 VDC for POE af , 53 -57 VDC is recommended for at) and 2 relay output-40 ~ 70°C wide-range operating temperature
Les Atouts de l'article:
24 x IEEE 802.3 af/at PoE Gigabit ports + 4 x Gigabit Copper/SFP combo ports, provide up to 30Watts per portSFP socket for Easy and Flexible Fiber ExpansionManagement: SNMP v1/v2c/v3, WEB, Telnet, Standard MIBIXM function enables fast deploymentSecurity:802.1x (Port-Based, MD5/TLS/TTLS/PEAP Encryption),HTTPS,SSH and SNMPv3Redundancy: Gigabit X-Ring Pro (ultra high-speed recovery time < 20 ms), RSTP/STP (802.1w/1D),MSTP48VDC power input (46-57 VDC for POE af , 53 -57 VDC is recommended for at) and 2 relay output-40 ~ 70°C wide-range operating temperature
Un produit Advantech
Découvrez toute la gamme Advantech


