Advantech - Switch manageable 6 ports RJ45 100Mbits + 2 fibre SC - EKI-7708E-2SI-AE

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001203
Réf. Fournisseur
EKI-7708E-2SI-AE
Marque
Advantech
Provides 6*FE ports with auto MDI/MDIX Provide 2x100M SC Single-mode 20km ports Support 10/100Mbps auto negotiation Support jumbo frame transmission up to 10k Provide slim size, DIN-rail with IP30 metal mechanism Support redundant 12V~48V
Les Atouts de l'article:
Provides 6*FE ports with auto MDI/MDIXProvide 2x100M SC Single-mode 20km portsSupport 10/100Mbps auto negotiationSupport jumbo frame transmission up to 10kProvide slim size, DIN-rail with IP30 metal mechanismSupport redundant 12V~48V DC power input and P-fail relaySupport RS-232 (RJ-45) console
Les Atouts de l'article:
Provides 6*FE ports with auto MDI/MDIXProvide 2x100M SC Single-mode 20km portsSupport 10/100Mbps auto negotiationSupport jumbo frame transmission up to 10kProvide slim size, DIN-rail with IP30 metal mechanismSupport redundant 12V~48V DC power input and P-fail relaySupport RS-232 (RJ-45) console
Un produit Advantech
Découvrez toute la gamme Advantech


