Advantech - Switch manageable EN50155 8 ports RJ45 100Mbits + 2 Gbe - EKI-9510E-2GMW-B

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001226
Réf. Fournisseur
EKI-9510E-2GMW-B
Marque
Advantech
M12 connector with IP67 rugged housing Complies with EN50155 & EN50121-3-2 Complies with EN45545-2 & EN61373 Supports PoE IEEE802.3af/at Wide nominal power input range: 24~110VDC; Operating power input range: 16.8~137.5VDC Compact size to
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with EN50155 & EN50121-3-2Complies with EN45545-2 & EN61373Supports PoE IEEE802.3af/atWide nominal power input range: 24~110VDC
Operating power input range: 16.8~137.5VDCCompact size to fit in different narrow spacesOperating temperature: -40 ~ 70°C
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with EN50155 & EN50121-3-2Complies with EN45545-2 & EN61373Supports PoE IEEE802.3af/atWide nominal power input range: 24~110VDC
Operating power input range: 16.8~137.5VDCCompact size to fit in different narrow spacesOperating temperature: -40 ~ 70°C
Un produit Advantech
Découvrez toute la gamme Advantech


