Advantech - Switch non manageable 16 ports RJ45 100 MBts + 2 Gbe combo - EKI-2718E-2CI-A

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001183
Réf. Fournisseur
EKI-2718E-2CI-A
Marque
Advantech
Provides 16FE+2GE combo port with Auto MDI/MDI-X Supports 16 x 10/100 Mbps Auto-Negotiation + 2 x Combo 10/100/1000M Auto-Negotiation Supports redundant 12 ~ 48 VDC power input Supports DIP Switch Configuration: QoS/BSP/port-based VLAN
Les Atouts de l'article:
Provides 16FE+2GE combo port with Auto MDI/MDI-XSupports 16 x 10/100 Mbps Auto-Negotiation + 2 x Combo 10/100/1000M Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports DIP Switch Configuration: QoS/BSP/port-based VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports wide operating temperatures from -40 to 75 °CEquipped with a pull-down DIN rail mounting kit for easy installation across various DIN rail dimensions
Les Atouts de l'article:
Provides 16FE+2GE combo port with Auto MDI/MDI-XSupports 16 x 10/100 Mbps Auto-Negotiation + 2 x Combo 10/100/1000M Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports DIP Switch Configuration: QoS/BSP/port-based VLANSupports EMC Level 4 protection for extreme outdoor environmentsSupports wide operating temperatures from -40 to 75 °CEquipped with a pull-down DIN rail mounting kit for easy installation across various DIN rail dimensions


