Advantech - Switch non manageable 16 ports RJ45 Gbe avec redondance RSTP/STP/X-Ring - EKI-2716GI-R-A

FACTORY SYSTEMES
CopieCopie

Connectez-vous pour accéder au prix et commander

Conditionnement

  • 1 unité(s)

  • Produit non retournable

EAN

Réf. Sonepar

08085001182

Réf. Fournisseur

EKI-2716GI-R-A

Marque

Advantech

Provides 16 Gigabit ports with Auto MDI/MDI-X Supports 16 x 10/100/1000 Mbps Auto-Negotiation Supports redundant 12 ~ 48 VDC power input Supports one-touch DIP Switch Configuration: QoS/ Redundancy Redundancy RSTP/STP/X-Ring function on

Les Atouts de l'article:

Provides 16 Gigabit ports with Auto MDI/MDI-XSupports 16 x 10/100/1000 Mbps Auto-NegotiationSupports redundant 12 ~ 48 VDC power inputSupports one-touch DIP Switch Configuration: QoS/ RedundancyRedundancy RSTP/STP/X-Ring function on two designated ports.Supports EMC Level 4 protection for extreme outdoor environmentsSupports LAN surge protection up to ±6 kVSupports wide operating temperatures from -40 to 75 °CEquipped with a pull-down DIN rail mounting kit for easy installation across various DIN rail dimensions and multi-angle installation