Advantech - Switch non manageable E-Mark 8 ports RJ45 100Mbits + 2 Gbe - EKI-9510E-2GST-B

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001228
Réf. Fournisseur
EKI-9510E-2GST-B
Marque
Advantech
M12 connector with IP67 rugged housing Complies with ITxPT, E-Mark Complies with UN ECE R118 & UN ECE R10 Supports PoE IEEE802.3af/at (PoE model) Wide nominal power input range: 12/24VDC; Operating power input range: 9-36VDC Compact size
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with ITxPT, E-MarkComplies with UN ECE R118 & UN ECE R10Supports PoE IEEE802.3af/at (PoE model)Wide nominal power input range: 12/24VDC
Operating power input range: 9-36VDCCompact size to fit in different narrow spacesOperating temperature: -40 ~ 70°CSupport power ignitionSupport power delay-off
Les Atouts de l'article:
M12 connector with IP67 rugged housingComplies with ITxPT, E-MarkComplies with UN ECE R118 & UN ECE R10Supports PoE IEEE802.3af/at (PoE model)Wide nominal power input range: 12/24VDC
Operating power input range: 9-36VDCCompact size to fit in different narrow spacesOperating temperature: -40 ~ 70°CSupport power ignitionSupport power delay-off
Un produit Advantech
Découvrez toute la gamme Advantech


