Advantech - ULI-227D5 - RS-232 (DB9F) to 5 Volt TTL (DB9 Male) Converter, Port Powered - BB-232LPTTL

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085000955
Réf. Fournisseur
BB-232LPTTL
Marque
Advantech
Converts 2 channels in each direction from RS-232 to 5 V TTL/CMOS logic Data rate: up to 115.2 Kbps baud Powered from RS-232 data/handshake lines (high or low) - no power supply needed RS-232 DB9 female connector; TTL/CMOS DB9 male
Les Atouts de l'article:
Converts 2 channels in each direction from RS-232 to 5 V TTL/CMOS logicData rate: up to 115.2 Kbps baudPowered from RS-232 data/handshake lines (high or low) - no power supply neededRS-232 DB9 female connector
TTL/CMOS DB9 male connector
Les Atouts de l'article:
Converts 2 channels in each direction from RS-232 to 5 V TTL/CMOS logicData rate: up to 115.2 Kbps baudPowered from RS-232 data/handshake lines (high or low) - no power supply neededRS-232 DB9 female connector
TTL/CMOS DB9 male connector
Un produit Advantech
Découvrez toute la gamme Advantech


