Advantech - ULI-342TC - USB to 2 Port RS422/485 (Terminal Block) Isolated Converter, DIN - BB-USOPTL4DR-2-B

Connectez-vous pour accéder au prix et commander
Conditionnement
1 unité(s)
Produit non retournable
EAN
Réf. Sonepar
08085001417
Réf. Fournisseur
BB-USOPTL4DR-2-B
Marque
Advantech
- USB to RS-422/485 Converter - USB Port-Powered 5VDC from USB host (5 VDC) - USB Max. Transfer Rate 480 Mbps, Serial Data Rate 921.6 kbps - 3 kV Isolation protection - Operating Temperature Range -20 to +70 °C - Windows 7/8/10/11 and
Les Atouts de l'article:
- USB to RS-422/485 Converter- USB Port-Powered 5VDC from USB host (5 VDC)- USB Max. Transfer Rate 480 Mbps, Serial Data Rate 921.6 kbps- 3 kV Isolation protection- Operating Temperature Range -20 to +70 °C- Windows 7/8/10/11 and Linux driver support- High Retention USB Connector, Plug in Serial Terminal Block- DIN Rail Mounting- USB Cable Included
Les Atouts de l'article:
- USB to RS-422/485 Converter- USB Port-Powered 5VDC from USB host (5 VDC)- USB Max. Transfer Rate 480 Mbps, Serial Data Rate 921.6 kbps- 3 kV Isolation protection- Operating Temperature Range -20 to +70 °C- Windows 7/8/10/11 and Linux driver support- High Retention USB Connector, Plug in Serial Terminal Block- DIN Rail Mounting- USB Cable Included
Un produit Advantech
Découvrez toute la gamme Advantech


